Zoro Homepage

Long Rim, Exit Device, Satin Aluminum

  • Mfr # V40W HD 628 99 48

  • Zoro # G9529506


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
24 in, 30 in, 36 in, 48 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40W HD 628 99 48
Zoro #
G9529506
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
24 in, 30 in, 36 in, 48 in
Fits Stile Width
3 1/2 in
Door Height
120 in, 84 in, 96 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
48 in
Door Height - Maximum
120 in

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade Grade 1, Satin Aluminum Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.