Zoro Homepage

Mechanical Exit Device Trims

  • Mfr # 03AN 689

  • Zoro # G916506518


product price: $96.15
/ea
Free Shipping & Returns

Key Features

Application
Commercial
For Use with Exit Device
Trim
Features
AN Straight Pull Trim with Cylinder Hole, for Value Series Devices
Exit Device Style
Night Latch; Pull
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03AN 689
Zoro #
G916506518
UPC #
840067653524
Country of Origin
United States

Details

Item
Mechanical Exit Device Trims
Application
Commercial
For Use with Exit Device
Trim
Features
AN Straight Pull Trim with Cylinder Hole, for Value Series Devices
Exit Device Style
Night Latch; Pull
Color
Silver
ANSI/BHMA Finish
Aluminum Painted

Description

Mechanical Exit Device Trims, Color Silver, Application Commercial, Features AN Straight Pull Trim with Cylinder Hole, for Value Series Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.