Mechanical Exit Devices
Mfr # V40 EE CD 711 99 36
Zoro # G216557647
product price: $1,709.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Rim
Fire Rated
No
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EE CD 711 99 36
Zoro #
G216557647
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
36 in
Depth
3-1/4 in
Details
Item
Rim Exit Devices
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Rim
Fire Rated
No
Color
Satin Black
Type
Rim
Finish
Satin Black
Series
V40
Material
Aluminum
Description
Mechanical Exit Devices, Rim, Cylinder Dogging, Fits Stile Width 4 in, Yes, Standards ADA, ANSI 156.3 - 2008, ANSI/BHMA A156.3, California State Fire Marshall 4140-0127:105 and 3725-0127:108, cULus Listed, Miami-Dade County, Florida NOA 15-0415.08, NFPA 80 and 101 for Life Safety, State of Florida Approval FL9052, UBC 97, Standard 7-2 and UL10B/UL10C for Positive Pressure, Lockset Function Exit, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.