Mechanical Exit Devices
Mfr # V40 EE LD 628 99 36
Zoro # G016557625
product price: $1,709.99
/ea
Free Shipping & Returns
Key Features
Depth
3-1/4 in
Door Handing
Non-Handed
Length (In.)
36 in
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EE LD 628 99 36
Zoro #
G016557625
UPC #
-
Country of Origin
United States
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Item
Rim Exit Devices
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Exit Device Type
Rim
Material
Aluminum
Fire Rated
No
Type
Rim
Color
Satin Aluminum
Finish
Satin Aluminum
Series
V40
Description
Mechanical Exit Devices, Rim, Less Dogging, 24 V, Fits Stile Width 4 in, Yes, Standards ADA, ANSI 156.3 - 2008, ANSI/BHMA A156.3, California State Fire Marshall 4140-0127:105 and 3725-0127:108, cULus Listed, Miami-Dade County, Florida NOA 15-0415.08, NFPA 80 and 101 for Life Safety, State of Florida Approval FL9052, UBC 97, Standard 7-2 and UL10B/UL10C for Positive Pressure, Lockset Function Exit, Includes Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.