Mechanical Exit Devices
Mfr # V50 EE CD 628 96 36X84
Zoro # G016557670
product price: $2,105.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Vertical Rod
Finish
Satin Aluminum
Material
Aluminum
Series
V50
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V50 EE CD 628 96 36X84
Zoro #
G016557670
UPC #
-
Country of Origin
United States
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Item
Surface Vertical Rod Exit Devices
Type
Surface Vertical Rod
Finish
Satin Aluminum
Material
Aluminum
Series
V50
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Surface Vertical Rod
Fire Rated
No
Color
Satin Aluminum
Description
Mechanical Exit Devices, Surface Vertical Rod, Cylinder Dogging, 24 V, Not Applicable, Outside Trim Type Not Included, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.