Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Plate, Pull, Grade 1

  • Mfr # 03PP

  • Zoro # G9529810


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Series
All Detex
For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Door Handing
Non-handed
Finish
Aluminum Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03PP
Zoro #
G9529810
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in to 2-1/4 in
Fits Stile Width
4 in
Overall Width
3 1/2 in
Overall Length
6 1/2 in
Max. Door Height
120 in
Max. Door Width
48 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
6 1/2 in
Door Thickness - Maximum
2 1/4 in
Door Height - Maximum
120 in
Door Width - Maximum
48 in

Details

Series
All Detex
Door Handing
Non-handed
Finish
Aluminum Painted
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Color
Silver
Application
Interior and Exterior Trim for Exit Device
ADA Compliant
Yes
Standards
ANSI/BHMA A156.3
Performance
Heavy Duty
Outside Trim Type
Pull
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Aluminum Painted
For Use with Exit Device
Exterior, Interior
ANSI Grade
1
Performance Grade
1

Description

Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, All Detex Series, Fire Rated No, Color Silver, Aluminum Painted Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Interior and Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 1/2 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.