Zoro Homepage

Rim, Exit Device, Painted

  • Mfr # V40 EB CD 711 99 48

  • Zoro # G9529558


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
24 in, 30 in, 36 in, 48 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EB CD 711 99 48
Zoro #
G9529558
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
24 in, 30 in, 36 in, 48 in
Fits Stile Width
3 1/2 in
Door Height
120 in, 84 in, 96 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in

Details

Series
V40
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Painted
Fire Rated
Not Rated
Grade
Grade 1
Item
Exit Device
ADA Compliant
Yes
Performance
Heavy Duty
Lockset Function
Exit
Standards
ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Electrical/Mechanical
Mechanical
Lockdown Type
Cylinder Dogging
Voltage
9V
Product Type
Exit Device
Lockset Type
Electrical/Mechanical
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Flat Black Coated
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade Grade 1, Painted Finish, Door Width 24 in, 30 in, 36 in, 48 in, Series V40, Door Height 120 in, 84 in, 96 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.