Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, V40, FireRated, Heavy-Duty

  • Mfr # V40 EB CD 711 99 36 W-CYL

  • Zoro # G1616959


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EB CD 711 99 36 W-CYL
Zoro #
G1616959
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in

Details

Series
V40
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized
Fire Rated
Yes
Grade
1
Item
Exit Device
Voltage
9V
Performance
Heavy Duty
Lockdown Type
Cylinder Dogging
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Standards
ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Hand Orientation
Non-Handed
UL Fire Rating
UL10B, UL10C
Performance Grade
1
Product Type
Exit Device
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Flat Black Coated
Lockset Type
Electrical/Mechanical
ANSI Grade
1

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Anodized Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.