Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, V40, FireRated, HexDogging

  • Mfr # V40 HD 711 99 36

  • Zoro # G1616995


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 HD 711 99 36
Zoro #
G1616995
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Width - Maximum
36 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
84 in

Details

Series
V40
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Anodized
Fire Rated
Yes
Grade
1
Item
Exit Device
Performance
Heavy Duty
Voltage
9V DC
Electrical/Mechanical
Mechanical
Lockdown Type
Hex Key Dogging
ADA Compliant
Yes
Standards
ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
Lockset Type
Mechanical
UL Fire Rating
UL10B, UL10C
ANSI/BHMA Finish
Flat Black Coated
ANSI Grade
1
Performance Grade
1
Product Type
Exit Device

Description

Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, 9V DC, Grade 1, Anodized Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.