Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device, V40, Mechanical, 9V

  • Mfr # V40 EB-W CD 628 99 36 W-CYL

  • Zoro # G1617309


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EB-W CD 628 99 36 W-CYL
Zoro #
G1617309
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
84 in
Door Thickness - Maximum
2 1/4 in

Details

Series
V40
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rated
Yes
Grade
1
Item
Exit Device
Lockdown Type
Cylinder Dogging
Performance
Heavy Duty
ADA Compliant
Yes
Standards
ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97
Voltage
9V
Electrical/Mechanical
Mechanical
Exit Bar Style
Touchbar
Lockset Type
Electrical/Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
UL Fire Rating
UL10B, UL10C
Hand Orientation
Non-Handed
Performance Grade
1
Product Type
Exit Device

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.