Zoro Homepage

Rim Exit Device, V40, Non-Handed, 9V

  • Mfr # V40 EB CD 628 99 48 W-CYL

  • Zoro # G1617150


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Series
V40
Exit Device Type
Rim
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EB CD 628 99 48 W-CYL
Zoro #
G1617150
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
48 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Description

Exit Device, Rim, Cylinder Dogging, Heavy Duty Performance, Mechanical, 9V, Grade 1, Satin Aluminum Finish, Door Width 48 in, Series V40, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.