Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim Exit Device with Alarm, ECL-620, 9V

  • Mfr # ECL-620 W-CYL

  • Zoro # G1617257


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Series
ECL-620
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
34 in
Fits Stile Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL-620 W-CYL
Zoro #
G1617257
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
34 in
Fits Stile Width
4 in
Door Height
84 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Series
ECL-620
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Anodized Aluminum
Fire Rated
Yes
Grade
1
Item
Mechanical Exit Device Trim
Color
Black
Electrical/Mechanical
Mechanical
Performance
Heavy Duty
Standards
ANSI/BHMA, California State Fire Marshal, NFPA 101 Life Safety Code, UL Listed
ADA Compliant
Yes
Voltage
9 V DC
Lockdown Type
Cylinder Dogging
Features
Through-Bolted Design, Key Operates Dead Bolt, Modern Design Lever, Recessed Cylinder for Vandal-Resistance
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Hand Orientation
Non-Handed
Product Type
Mechanical Exit Device Trim
Visual Indicator Message
No Message

Description

Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, ECL-620 Series, Fire Rated Yes, Color Black, Anodized Aluminum Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Grade 1, Standards ANSI/BHMA, California State Fire Marshal, NFPA 101 Life Safety Code, UL Listed, ADA Compliant Yes, Features Through-Bolted Design, Key Operates Dead Bolt, Modern Design Lever, Recessed Cylinder for Vandal-Resistance, Door Height 84 in, Door Width 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.