Zoro Homepage

Service Vert. Rod Exit Device with Alarm

  • Mfr # V50 EB CD 628 96 36X84

  • Zoro # G8697087


product price: $965.99
/ea
Free Shipping & Returns

Key Features

Series
V50
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V50 EB CD 628 96 36X84
Zoro #
G8697087
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in

Description

Surface Vertical Rod, Surface Vertical Rod, Cylinder Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series V50, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/BHMA A156.3, cULus Listed, NFPA 80 & 101, UBC 97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.