Value Series Exit Devices
- Mfr # V40 EA CD 628 99 36 MC65 KA
- Zoro # G710048627
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Width
5.25"
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V40 EA CD 628 99 36 MC65 KA
- Zoro #
- G710048627
- UPC #
- 197163215379
- Country of Origin
- Mexico
Dimensions
- Door Width
- 5.25"
- Depth
- 14"
- Overall Length
- 11.25"
Details
- Exit Device Type
- Rim
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- No
- Material
- Aluminum
- Color
- Satin Aluminum Clear Anodized
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Value Series Wide Stile Rim Exit Device, Cylinder Dogging, 99 Surface Strike, Hardwired Electric Alarm, 36 In. Device, Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.