Shop DETEX
See all product information
Create Account
Value Series Exit Devices
- Mfr # V4003A EB CD 628 99 48
- Zoro # G610049342
product price:Â
$
647.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4003A EB CD 628 99 48
- Zoro #
- G610049342
- UPC #
- 197163231997
- Country of Origin
- Mexico
Details
- Exit Device Type
- Rim
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- No
- Material
- Aluminum
- Color
- Satin Aluminum Clear Anodized
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Value Series Wide Stile Rim Exit Device, with Night Latch Trim, Cylinder Dogging, 99 Surface Strike, Battery Operated Alarm, 48 In. Device, Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.