Value Series Exit Devices
- Mfr # V4003WS EBXW CD 711 99 36
- Zoro # G010050047
product price:Â
$
1,148.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Finish
Satin Black Anodized Aluminum
Fire Rated
No
Material
Aluminum
Color
Satin Black Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4003WS EBXW CD 711 99 36
- Zoro #
- G010050047
- UPC #
- 197163232116
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Finish
- Satin Black Anodized Aluminum
- Fire Rated
- No
- Material
- Aluminum
- Color
- Satin Black Anodized Aluminum
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Description
Value Series Wide Stile Rim Exit Device, with Night Latch Trim, Cylinder Dogging, 99 Surface Strike, Weatherized Battery Operated Alarm, 36 In. Device, Satin Black Anodized Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.