Shop DETEX
See all product information
Create Account
Value Series Exit Devices
- Mfr # V50 EB CD 628 96 48X96
- Zoro # G610050430
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Surface Vertical Rod
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Material
Aluminum
Color
Satin Aluminum Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V50 EB CD 628 96 48X96
- Zoro #
- G610050430
- UPC #
- 197163232321
- Country of Origin
- Mexico
- Exit Device Type
- Surface Vertical Rod
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- No
- Material
- Aluminum
- Color
- Satin Aluminum Clear Anodized
- Includes
- Surface Vertical Rod Exit Devices
- Application
- Surface Vertical Rod Exit Devices
Description
Value Series Wide Stile Surface Vertical Rod Exit Device, Cylinder Dogging, 96 Surface Strike, Battery Operated Alarm, 48 In. Device for 96 In. Door Height, Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.