
Value Series Rim Exit, Cyl Dogging, 36in, Satin Black Anodized Aluminum
Mfr # V40 EB W CD 711 99 36 MC65
Zoro # G216468509
product price: $893.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Type
Rim
Series
V40
Fire Rated
No
Length (In.)
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V40 EB W CD 711 99 36 MC65
Zoro #
G216468509
UPC #
197163382200
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Depth
3-1/4 in
Details
Exit Device Type
Rim
Type
Rim
Series
V40
Fire Rated
No
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Color
Satin Black
Finish
Satin Black
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.