
Value Series Rim Exit, Cyl Dogging, 48in, Satin Aluminum Clear Anodized
Mfr # V40 EB W CD 628 99 48
Zoro # G716468511
product price: $820.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Color
Satin Aluminum
Finish
Satin Aluminum
Type
Rim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EB W CD 628 99 48
Zoro #
G716468511
UPC #
197163382194
Country of Origin
Japan
Dimensions
Length (In.)
48 in
Depth
3-1/4 in
Details
Exit Device Type
Rim
Color
Satin Aluminum
Finish
Satin Aluminum
Type
Rim
Fire Rated
No
Item
Rim Exit Devices
Material
Aluminum
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Series
V40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.