
Value Series Wide Rim Exit, Cylinder Dogging, 99 Surface Strike, 36in, Satin Aluminum Clear Anodize
Mfr # V40 EB W CD 628 99 36
Zoro # G616468581
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Depth
3-1/4 in
Color
Satin Aluminum
Type
Rim
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EB W CD 628 99 36
Zoro #
G616468581
UPC #
197163382170
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Depth
3-1/4 in
Details
Color
Satin Aluminum
Item
Rim Exit Devices
Type
Rim
Door Handing
Non-Handed
Exit Device Type
Rim
Fire Rated
No
Series
V40
Material
Aluminum
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.