
Value Series Wide Stile Rim Exit, 36 In. Device, Satin Aluminum Clear Anodized
Mfr # V40 ER EX FC3 628 99 36
Zoro # G416468484
product price:Â $1,397.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Depth
3-1/4 in
Fire Rated
No
Exit Device Type
Rim
Color
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 ER EX FC3 628 99 36
Zoro #
G416468484
UPC #
197163382279
Country of Origin
Japan
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Door Handing
Non-Handed
Fire Rated
No
Exit Device Type
Rim
Color
Satin Aluminum
Item
Rim Exit Devices
Type
Rim
Fire Rating - Door Hardware
No
Material
Aluminum
Series
V40
Finish
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.