Shop DETEX
See all product information
Create Account
Value Series Wide Stile Rim Exit, Cylinder Dogging, 99 Strike, 36in, Satin Aluminum Clear Anodized
- Mfr # V40 EB W CD 628 99 36 MC65
- Zoro # G016468549
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
Series
V40
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Aluminum
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V40 EB W CD 628 99 36 MC65
- Zoro #
- G016468549
- UPC #
- 197163382187
- Country of Origin
- Japan
Dimensions
- Depth
- 3-1/4 in
- Length (In.)
- 36 in
Details
- Series
- V40
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Finish
- Satin Aluminum
- Fire Rated
- No
- Item
- Rim Exit Devices
- Material
- Aluminum
- Color
- Satin Aluminum
- Fire Rating - Door Hardware
- No
- Type
- Rim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.