
Value Series Wide Stile Rim Exit Device, Delayed Egress, 36 In. Device, For 2nd Leaf of Pair
Mfr # V40 EE FC3 CD 628 99 36 PSO
Zoro # G916468519
product price:Â $1,723.99
/ea
Free Shipping & Returns
Key Features
Depth
3-1/4 in
Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Length (In.)
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EE FC3 CD 628 99 36 PSO
Zoro #
G916468519
UPC #
197163382224
Country of Origin
Japan
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Series
V40
Material
Aluminum
Exit Device Type
Rim
Finish
Satin Aluminum
Item
Rim Exit Devices
Fire Rated
No
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.