
Value Series Wide Stile Rim Exit Device, Delayed Egress, 36 In. Device
Mfr # V40 EE FC3 CD 628 99 36
Zoro # G516468469
product price: $1,707.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
Door Handing
Non-Handed
Depth
3-1/4 in
Fire Rated
No
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V40 EE FC3 CD 628 99 36
Zoro #
G516468469
UPC #
197163382217
Country of Origin
Japan
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Fire Rated
No
Fire Rating - Door Hardware
No
Finish
Satin Aluminum
Color
Satin Aluminum
Type
Rim
Item
Rim Exit Devices
Material
Aluminum
Series
V40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.