
Value Series Wide Stile Rim Exit Device, Delayed Egress, 48 In. Device, For 2nd Leaf of Pair
Mfr # V40 EE FC3 CD 628 99 48 PSO
Zoro # G916468472
product price:Â $1,758.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
Non-Handed
Length (In.)
48 in
Type
Rim
Exit Device Type
Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EE FC3 CD 628 99 48 PSO
Zoro #
G916468472
UPC #
197163382248
Country of Origin
Japan
Dimensions
Length (In.)
48 in
Depth
3-1/4 in
Details
Fire Rated
No
Door Handing
Non-Handed
Type
Rim
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Item
Rim Exit Devices
Finish
Satin Aluminum
Series
V40
Material
Aluminum
Color
Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.