Zoro Homepage

Value Series Wide Stile Rim Exit Device, Delayed Egress, 48 In. Device

  • Mfr # V40 EE FC3 CD 628 99 48

  • Zoro # G516468452


product price: $1,895.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Type
Rim
Finish
Satin Aluminum
Length (In.)
48 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EE FC3 CD 628 99 48
Zoro #
G516468452
UPC #
197163382231
Country of Origin
Japan

Dimensions

Length (In.)
48 in
Depth
3-1/4 in

Details

Fire Rated
No
Type
Rim
Finish
Satin Aluminum
Material
Aluminum
Exit Device Type
Rim
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Item
Rim Exit Devices
Color
Satin Aluminum
Series
V40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.