Zoro Homepage

Value Series Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Delayed Egress, 36 In. Dev

  • Mfr # V40 EE LD 628 99 36

  • Zoro # G609949585


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

Door Width
11.25 in
Finish
Satin Aluminum Clear Anodized
Material
Aluminum
Depth
5.25 in
Length (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V40 EE LD 628 99 36
Zoro #
G609949585
UPC #
840067654415
Country of Origin
United States

Dimensions

Door Width
11.25 in
Depth
5.25 in
Length (In.)
35 in

Details

Finish
Satin Aluminum Clear Anodized
Item
Rim Exit Devices
Material
Aluminum

Description

Value Series Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Delayed Egress, 36 In. Device, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.