
Value Series Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Fire Rated, Delayed Egres
Mfr # FV40 EE FC3 LD 628 99 36
Zoro # G416468613
product price: $1,874.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
36 in
Finish
Satin Aluminum
Material
Aluminum
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FV40 EE FC3 LD 628 99 36
Zoro #
G416468613
UPC #
197163374540
Country of Origin
Japan
Dimensions
Length (In.)
36 in
Depth
3-1/4 in
Details
Finish
Satin Aluminum
Material
Aluminum
Fire Rating - Door Hardware
3 Hours {A}
Door Handing
Non-Handed
Fire Rated
3 Hours {A}
Type
Rim
Color
Satin Aluminum
Item
Rim Exit Devices
Exit Device Type
Rim
Series
V40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.