
Value Series Wide Stile Rim Exit Device, Less Dogging, 99 Surface Strike, Weatherized Request to Ex
Mfr # V40 EX W FC3W LD 628 99 36
Zoro # G416468927
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Rim
Type
Rim
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 EX W FC3W LD 628 99 36
Zoro #
G416468927
UPC #
197163382293
Country of Origin
Japan
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Door Handing
Non-Handed
Exit Device Type
Rim
Type
Rim
Finish
Satin Aluminum
Series
V40
Color
Satin Aluminum
Fire Rated
No
Item
Rim Exit Devices
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.