Value Series Wide Stile Rim Exit Device, Weatherized, Electric Latch Retraction with Request to Exi

  • Mfr # V40 ER EX W FC3W 628 99 36

  • Zoro # G016468983


product price:  $1,842.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Rim
Length (In.)
36 in
Series
V40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V40 ER EX W FC3W 628 99 36
Zoro #
G016468983
UPC #
197163338337
Country of Origin
Japan

Dimensions

Length (In.)
36 in
Depth
3-1/4 in

Details

Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Type
Rim
Series
V40
Fire Rated
No
Exit Device Type
Rim
Item
Rim Exit Devices
Material
VARIES
Finish
Satin Aluminum
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.