
Value Series Wide Stile Rim Exit, Satin Black Anodized Aluminum
Mfr # V40 ER EX FC3 711 99 36
Zoro # G716468955
product price: $1,397.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Finish
Satin Black
Series
V40
Exit Device Type
Rim
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V40 ER EX FC3 711 99 36
Zoro #
G716468955
UPC #
197163349906
Country of Origin
Japan
Dimensions
Depth
3-1/4 in
Length (In.)
36 in
Details
Fire Rated
No
Finish
Satin Black
Series
V40
Exit Device Type
Rim
Item
Rim Exit Devices
Material
Aluminum
Door Handing
Non-Handed
Fire Rating - Door Hardware
No
Color
Satin Black
Type
Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.