Value Series Wide Stile SVR Exit, Cylinder Dogging, 96 Surface Strike, Satin Black Anodized Aluminu

  • Mfr # V50 EE FC3 CD 711 96 36X84

  • Zoro # G916468885


product price: $2,316.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Black
Fire Rated
No
Series
V50
Material
Aluminum
Depth
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V50 EE FC3 CD 711 96 36X84
Zoro #
G916468885
UPC #
197163382347
Country of Origin
Japan

Dimensions

Depth
3-1/4 in
Length (In.)
36 in

Details

Finish
Satin Black
Fire Rated
No
Series
V50
Material
Aluminum
Exit Device Type
Surface Vertical Rod
Type
Surface Vertical Rod
Fire Rating - Door Hardware
No
Item
Surface Vertical Rod Exit Devices
Color
Satin Black
Door Handing
Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.