Zoro Homepage

Ivory Removable Marine/RV Table Kit - Octagonal, Flush Mount

  • Mfr # 12-1108C

  • Zoro # G516560781


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
29 in
Material
Steel
Depth (In.)
20 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-1108C
Zoro #
G516560781
UPC #
30612211082
Country of Origin
United States

Dimensions

Length
29 in
Depth (In.)
20 in

Details

Material
Steel
Color
White

Description

Detmar's removable table kits permit quick and easy setup in virtually any boat or RV camper. Both rectangular and octagonal shapes are molded from high-impact plastic for durability and protection from the sun, saltwater and cleansers. Clean up only requires soap and water. Each table kit includes a table top, leg, and flush or surface mount receptacle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.