This item is Discontinued.

Deutsch Mil Series Connector  6 Contact(S)  Composite ACT26JB98PA [V001]

Mil Series Connector 6 Contact(S) Composite (Discontinued)

  • Mfr # ACT26JB98PA [V001]
  • Zoro # G505907856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT26JB98PA [V001]
Zoro #
G505907856
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.24 in

Details

Insulated
Yes
Type
Plug, Pin
Material
Composite
Item
Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.