This item is Discontinued.

Deutsch Rack And Panel Connector, 12 Contact(S), Female, Crimp Terminal DMC-M12-20SD

Rack And Panel Connector, 12 Contact(S), Female, Crimp Terminal (Discontinued)

  • Mfr # DMC-M12-20SD
  • Zoro # G105913059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMC-M12-20SD
Zoro #
G105913059
UPC #
-
Country of Origin
France

Details

Item
Connector
Maximum Operating Temperature
175 Degrees C
Material
Aluminum
Max. Temp.
175°C
Contact Finish
Gold Over Copper
Contact Type
Standard Female

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.