Shop DEVCON
See all product information
Create Account
Grease, 1.5 oz, Tube, White
- Mfr # 80345
- Zoro # G206459579
product price:
$
3.59
/ea
Sold in multiples of 12 for
$43.08
Key Features
Color
White
Application
Multi Purpose
Post-Application Film
Wet Film
Container Type
Tube
Net Weight
1.5 oz.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80345
- Zoro #
- G206459579
- UPC #
- 686226803450
- Country of Origin
- China
Details
- Color
- White
- Item
- Grease
- Application
- Multi Purpose
- Post-Application Film
- Wet Film
- Container Type
- Tube
- Net Weight
- 1.5 oz.
- Flash Point
- 388 Degrees F
- Container Capacity
- 1.5 oz
Description
All-purpose white lubricant is designed to reduce friction between load bearing metal-to-metal and metal-to-plastic applications. Protects against rust and makes surfaces friction-free. Contains no ODCs. Withstands moisture and high temperature.
- • Multi-purpose, long lasting lubricant
- • No-sag Teflon based formula increases lubricity
- • Easy application, aerosol spray for maximum coverage
- • Excellent rust and corrosion inhibitor
- • VOC compliant
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.