Shop DEVCON
Create Account
Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz
Mfr # 24345
Zoro # G905297960
product price:
$
3.95
/ea
Sold in multiples of 6 for $23.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24345
- Zoro #
- G905297960
- UPC #
- 78143243455
- Country of Origin
- India
Details
- Item
- Threadlocker
Description
OEM specified. All-purpose, medium strength threadlocker. Ideal for all nut and bolt applications 1/4 inch to 3/4 inch (6 mm to 20 mm). Eliminates need for stocking expensive lock nuts and lock washers. Locks and seals while preventing parts loosening due to vibration. Conforms to ASTM D 5363 AN0321 (Mil-S-46163A, Type II, Grade N).
- • Thread-locking material that cures between engaged threads to form a more secure assembly
- • Prevents nuts and bolts from loosening, corroding or rusting
- • Removable with standard hand tools
- • Chemical resistant
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.