442-1330585 Primerless; Red Threadlocker 50 ml.
- Mfr # 442-1330585
- Zoro # G104173874
product price:
$
95.59
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-1330585
- Zoro #
- G104173874
- UPC #
- 79340439061
- Country of Origin
- United States
Details
- Item
- Threadlocker
- Color
- Red
Description
Specification
- Oil tolerant
- Primerless
- Capacity Volume - 50 ml.
- Packing Type - Bottle
- Color - Red
- Torque (Break) - 290 in lbs.
- Torque (Prevail) - 290 in lbs.
- Temperature Range - 360.0 °F [Max]
- Thread Size - 1 in [Max]
- Applications - Nuts onto Studs in Pump Housings, Studs into Motor Housings
- Height - 6.312 in.
- Physical Form - Liquid
- Width - 4.687 in.
- Curing Method - Anaerobic
- Resistance - Corrosion, Oil
- Odor/Scent - Characteristic
- Item Weight - 0.54 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.