Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COM-G510G-14-02
Zoro #
G2126467
UPC #
658701028313
Country of Origin
United States
Dimensions
Nozzle Size
0.055 in /1.4mm
Pattern Size
14 in
Air Inlet Size
1/4 in
Details
Item
Conventional Spray Gun
Fluid Delivery Type
Gravity
Air Consumption
14.5 cfm @ 29 psi
For Use With
Gravity Cup
Air Inlet
1/4 in
Fluid Delivery Speed
Medium
Includes
1.4 mm Fluid Tip, 1L Gravity Cup
Cup Capacity
1 L
Paint Viscosity Optimum Range
Very Low To Medium
Product Type
Conventional Spray Gun
Description
Conventional Spray Gun, Very Low to Medium, Fluid Delivery Type Gravity, Air Consumption 14.5 cfm @ 29 psi, Nozzle Size 0.055 in /1.4mm, Pattern Size 14 in, Cup Capacity 1 L, Air Inlet 1/4 in, Fluid Delivery Speed Medium, For Use With Gravity Cup, Includes 1.4 mm Fluid Tip, 1L Gravity Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.