Zoro Homepage

Coupling

  • Mfr # H-1446

  • Zoro # G9712333


product price: $18.29
/ea

Key Features

Fits Brand
Devilbiss
Compatible Product Type
Spray Guns
Connection Size
3/8 in
Product Type
Coupling
Compatible with Series
DeVilbiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1446
Zoro #
G9712333
UPC #
658701004331
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Thread Size
3/8"

Details

Fits Brand
Devilbiss
Item
Coupling
Compatible Product Type
Spray Guns
Product Type
Coupling
Compatible with Series
DeVilbiss
Connection Type
NPS

Description

Coupling, Fits Brand DeVilbiss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.