Zoro Homepage

1-1/2" (40mm) Die Grinder

  • Mfr # DWE4887

  • Zoro # G9090794


original price: $212.99
17% off
new price: $176.00
/ea
Free Shipping & Returns

Key Features

Features
AC/DC Capacity Works Off Welding Machines and Generators
Includes
(1) 1/4 in Collet, (2) Wrenches
Switch Type
Paddle
No Load RPM
25,000 RPM
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWE4887
Zoro #
G9090794
UPC #
885911351676
Country of Origin
India

Dimensions

Tool Length
14 in
Wheel Dia.
1 1/2 in
Overall Length
14 in
For Wheel Dia.
1.5 in
Collet Size
1/4 in

Details

Item
Die Grinder
Features
AC/DC Capacity Works Off Welding Machines and Generators
Includes
(1) 1/4 in Collet, (2) Wrenches
Switch Type
Paddle
No Load RPM
25,000 RPM
Corded/Cordless
Corded
Collet Capacity
1/4 in
Light
No
Standards
ANCE, CSA Certified, UL Listed
Arbor Hole
1/4 in
Voltage
120V AC
Amps
4.2 A
Corded/Banded
Corded
Handle Design
In-Line
Bearings
Ball
Speed Type
Single
Tool Weight
3.7 lb
Application
All 1 1/2 in Grinding Applications
Lock-On Switch
Yes
Kit Contents
(1) Bare Tool
Current
4.2 A
Number of Speed Settings
1
Safety Stop Mechanisms
None
Case Included
No
Grinder Orientation
Straight
Anti-Kickback Clutch Type
None
Power Source
Corded
Brake Type
None
Max. Speed
25,000 RPM
Minimum Speed
25,000 RPM
Grip Style
Barrel Grip
Anti-Restart Technology
No
Collet Guard Type
1/4 in Guard
Tether Style
Tether Ready

Description

Complete a wide range of tough grinding applications with the 1-1/2 in. (40mm) Die Grinder, No Lock-On. Featuring a high-performance 4.2 Amp motor that delivers 25,000 rpm, this grinder is built for power and speed. Equipped with a convenient paddle switch with lock-on button for a quick grip, this tool provides the solution needed for a variety of jobs.


  • • 4.2 amp, 25,000 rpm motor provides high power and speed for all 1-1/2" grinding applications

  • • AC/DC capacity works off welding machines and generators for increased productivity and versatility

  • • Convenient paddle switch with lock-on button for easy gripping

Designed for:


  • • (1) 1/4" Collet

Additional Features:


  • • Precision 1/4" collet securely holds all proper accessories (1/8" reducing sleeve as optional accessory)

  • • This product runs off of AC/DC power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.