This item is Discontinued.

Dewalt 1-1/8 in. HEX Self Sharpening Chisel Bits DWA5835

1-1/8 in. HEX Self Sharpening Chisel Bits (Discontinued)

  • Mfr # DWA5835
  • Zoro # G4550041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWA5835
Zoro #
G4550041
UPC #
885911552790
Country of Origin
United States

Dimensions

Overall Length (In.)
16 in
Blade Width (In.)
1 in
Length (In.)
16 in
Overall Length
16 in
Head Width
1 in
Shank Hex Size
45/64 in
Shank Diameter
45/64 in
Drill Bit Size
1 in
Maximum Drilling Depth
6 in

Details

Item
Self Sharpening Chisel Bit
Type
Flat Chisel
Shank Type
SDS Max
Non-Sparking
No
For Use With
Any SDS Max Hammer
Application
Chipping, General Breaking In Concrete, Removing Surface Material
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Type
Flat Chisel
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Shank Type - Machining
SDS Max
Measurement System
Fractional Inch
Cutting Application
Chipping
Chisel Collar Shape
Flat
Material - Machining
Steel
Decimal Equivalent
0.6

Description

Self Sharpening Chisel Bit, Chisel Type Flat Chisel, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Hex Size 45/64 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 16 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.