This item is Discontinued.

Dewalt 1-1/8 in. SDS Plus Rotary Hammer Kit with Onboard Dust Extractor D25333KDH

1-1/8 in. SDS Plus Rotary Hammer Kit with Onboard Dust Extractor (Discontinued)

  • Mfr # D25333KDH
  • Zoro # G6272259
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D25333KDH
Zoro #
G6272259
UPC #
885911606134
Country of Origin
Czechia

Dimensions

Tool Length
14 in
Overall Height
6 5/8 in
Overall Width
16 1/8 in

Details

Item
Rotary Hammer
Chuck Type
SDS Plus
Voltage
120V AC
No Load RPM
0 to 1000
Blows per Minute
0 to 5,200 bpm
Core Bit Capacity
2 1/2 in
Solid Bit Capacity
1/2 in
Corded/Cordless
Corded
Impact Energy
2.6 ft-lb
Tool Weight
8.2 lb
Includes
Auxiliary Handle, Dust Extractor, Kit Box
Corded/Banded
Corded
Features
3.5 J, Constant Speed, Durable Clear High Capacity Dust Box, Easily Adjusted Depth Stop, Low Vibration Side Handle, Quick Release, Shocks Active Vibration Control(R) System
Standards
OSHA Compliant
Handle Type
L-Shape
Drilling Capacity in Concrete
7/8 in
Current
8.5 A
Modes of Operation
Hammer & Rotate
Power Source
Corded
Vibration Control
Yes
Maximum Blows per Minute
5,200 bpm
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 7/8 in
Chuck Style
SDS-Plus
Maximum Speed
1,150 RPM
Minimum Blows per Minute
0 bpm
Solid Bit Capacity in Concrete
1 1/8 in
Kit Contents
(1) Bare Tool
Number of Speed Settings
Continuous
Core Bit Capacity in Concrete
7/8 in
Clutch Style
Factory Set Clutch
Switch Type
Trigger

Description

Rotary Hammer, Chuck Style SDS-Plus, Handle Type L-Shape, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 7/8 in, Solid Bit Capacity in Concrete 1 1/8 in, Modes of Operation Hammer & Rotate, Kit Contents (1) Bare Tool, Current 8.5 A, Voltage 120V AC, Maximum Blows per Minute 5,200 bpm, Impact Energy 2.6 ft-lb, Blows per Minute 0 to 5,200 bpm, Clutch Style Factory Set Clutch, Core Bit Capacity in Concrete 7/8 in, Drilling Capacity in Concrete 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.