This item is Discontinued.

Dewalt 1-3/8" Heavy-Duty Self-Feed Bit DW1633

1-3/8" Heavy-Duty Self-Feed Bit (Discontinued)

  • Mfr # DW1633
  • Zoro # G8194191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW1633
Zoro #
G8194191
UPC #
028874116337
Country of Origin
China

Dimensions

Overall Length
6"
Bit Dia.
1-3/8"
Shank Size
1/2"

Details

Drill Style
Self Feed
Item
Wood Drilling Bit
Material
Carbon Steel Alloy

Description

Wood Drilling Bit, Self Feed, Shank Size 1/2 In., Overall Length 6 In., For Standard Pipe Sz. -, For Use With -, Number of Pieces -, Includes -. With an aggressive spur for fast material penetration, DEWALT Self-Feed Bits feature optimized cutting geometry for long life and an open-tooth design for easy re-sharpening. A 7/16" ball groove shank offers quick-change applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.