Zoro Homepage

FlexTorq Insert Bit, 1/4In, Hex, 7/32In, 1In (50 Pack)

  • Mfr # DWA1HS732IRB

  • Zoro # G7633114


product price: $26.95
/pk 50, $0.54/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1HS732IRB
Zoro #
G7633114
UPC #
885911340243
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
7/32 in
Shank Size
1/4 in
Point Size
7/32"
Bit Length
1"
Bit Industry Size
7/32

Description


  • • Impact Ready Bits with FlexTorq Have Increased Durability for Long Life

  • • CNC Machined Resulting in Accurate Manufacturing for Optimal Fit into Screw Recess

  • • Reflex Core Allows 2" Bits Flex Up to 15° to Reduce Breakage

Designed for:


  • • (1) Pack of (50) Bits

Additional Features:


  • • Part of 10X Magnetic Screw Lock System for Fastener Retention which Minimizes Drops and Reduces Wobbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.