Shop All Screwdriver Bits
Dewalt
#1 Phillips 1" Insert Bit Tips
Mfr # DW2021
Zoro # G7637786
original price:
$1.36
12% off
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application - Tools Power
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Product Information
- Brand Dewalt
- MFR # DW2021
- Zoro # G7637786
- UPC # 028874020214
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #1 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Zinc Phosphate, Impact Rated No, For Use With Drill/Driver, Impact Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/4" Square Drive, 21mm Metric Socket, 6 Points (21MM17)
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Tool Box, Polymer, Black/Red, 22 in W x 19 in D (48-22-8424, 48-22-8425, 48-22-8426)
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- MAKITA 4" Rubber Backing Pad (743009-6)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2211)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (2 Pack) (DWA1PR2IR2)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2062)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 1In (50 Pack) (DWA1SQ2IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 2In (DWA2PH2IR)
- VEGA Phillips 2 Full Body Insert Bit x 1" Ex (125P2FX)
- Dewalt Screwdriver Bits