This item is Discontinued.

Dewalt 10" 24T Fast Ripping Woodworking Saw Blade DW7642

10" 24T Fast Ripping Woodworking Saw Blade (Discontinued)

  • Mfr # DW7642
  • Zoro # G7418546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7642
Zoro #
G7418546
UPC #
028877426563
Country of Origin
China

Dimensions

Plate Thickness
0.087 in
Blade Dia.
10 in
Cutting Depth
4"
Arbor Size
5/8 in
Max. Cutting Depth
4 in
Cut Width
0.11 in

Details

Item
Circular Saw Blade
Hook Angle
20 Degrees
Tip Material
Carbide Tipped
Blade Type
Combination
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface and Non Ferrous Metals
Number of Teeth
24
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Arbor Hole
5/8"
For Use With
Miter and Table Saws
Diamond Knockout
No
Kerf
0.118"
Primary Saw Application
General Purpose
Tooth Grind
FTG
Max. RPM
6000
Materials Cut
Aluminum, Non-Ferrous Metals, Particle Board, Plywood
Max. Blade Speed
6,000 RPM
Series
DW
Wood Cutting Type
Ripping
Primary Material Application
Wood
Arbor Shape
Round
Accessory Type
Circular Saw Blade

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Aluminum, Non-Ferrous Metals, Particle Board, Plywood, Wood Cutting Type Ripping, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind FTG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Combination

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.