This item is Discontinued.

Dewalt 10" 40T Finish Ripping Woodworking Saw Blade DW7654

10" 40T Finish Ripping Woodworking Saw Blade (Discontinued)

  • Mfr # DW7654
  • Zoro # G7418476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW7654
Zoro #
G7418476
UPC #
028877426693
Country of Origin
United States

Dimensions

Cutting Depth
4"
Plate Thickness
0.087 in
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Tooth Grind
TCG
Hook Angle
10.0 Degrees
Number of Teeth
40
Kerf
0.118"
Tip Material
Carbide
Blade Type
Combination
Arbor Hole
5/8"
Diamond Knockout
No
For Use With
Miter and Table Saws
Max. RPM
6000 rpm
Application
For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
Primary Saw Application
General Purpose

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 40, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind TCG, Blade Type Combination, Plate Thickness 0.087 in, Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.