This item is Discontinued.

Dewalt 10" Blade Dia., 5/8" Arbor Size DW717

10" Blade Dia., 5/8" Arbor Size (Discontinued)

  • Mfr # DW717
  • Zoro # G1353082
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW717
Zoro #
G1353082
UPC #
028877599274
Country of Origin
Mexico

Dimensions

Blade Dia.
10"
Arbor Size
5/8"
Max. Cut Width @ 0 Deg. Miter
12 3/8 in
Max. Cut Depth @ 0 Deg. Bevel
3 1/2 in
Max. Cut Width @ 45 Deg. Miter
9 in
Length
20-7/8"
Width
32"
Height
24"
Cord Length
8 ft.
Max. Cut Depth @ 45 Deg. Bevel
3 1/2 in

Details

Power Source
Corded
Sliding
Yes
Max. Blade Speed
4000 RPM
Miter Angle Range
60 Degrees Left to 52 Degrees Right
Bevel Angle Range
48 Degrees Left to 48 Degrees Right
Voltage
120VAC
Current
15A
Crosscut @ 90 Deg. W
12-3/8"
Bevel Stops
7 Degrees , 11 Degrees
Crosscut @ 45 Deg. H
3-1/2"
Miter Capacity
60 Degrees Left, 52 Degrees Right
Amps
15.0
Blade Type
40T Carbide
Crosscut @ 90 Deg. H
3-1/2"
Corded/Banded
Corded
Slide
Yes
Item
Miter Saw
No Load RPM
4000
Bevel Capacity
0 Degrees to 48 Degrees L or R
Corded/Cordless
Corded
Crosscut @ 45 Deg. W
9"
Includes
Blade and Dust Bag
Item - Corded Miter Saws
Corded Miter Saw
Features
Double Bevel, Cam Lock Mitre Lock, Laser Compatible
Bevel
Yes
Variable Speed
Yes
Arbor Shape
Round

Description

Miter Saw, Power Source Corded, Blade Dia. 10 in, Max. Blade Speed 4000 RPM, Current 15A, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 48 Degrees Left to 48 Degrees Right, Bevel Stops 7 Degrees , 11 Degrees , Max. Cut Depth @ 0 Deg. Bevel 3 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3 1/2 in, Miter Angle Range 60 Degrees Left to 52 Degrees Right, Max. Cut Width @ 0 Deg. Miter 12 3/8 in, Max. Cut Width @ 45 Deg. Miter 9 in, Sliding Yes, Variable Speed Yes, Voltage 120V AC, Cord Length 8 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.