This item is Discontinued.

Dewalt 10" Construction Miter/Table Saw Blades DW3106

10" Construction Miter/Table Saw Blades (Discontinued)

  • Mfr # DW3106
  • Zoro # G3455767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW3106
Zoro #
G3455767
UPC #
028874031067
Country of Origin
China

Dimensions

Cutting Depth
4"
Blade Dia.
10 in
Plate Thickness
0.071 in
Arbor Size
5/8 in
Cut Width
0.1 in
Max. Cutting Depth
4 in
Cutting Depth - Maximum
4 in
Overall Thickness
0.07 in
Overall Diameter
10 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Circular, Table, Radial Arm and Miter Saws
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Blade Type
Finishing
Application
Finishing
For Use With Saw Type
Miter Saws, Radial Arm Saws, Table Saws
Kerf
0.095"
Hook Angle
5 Degrees
Tooth Grind
ATB
Arbor Hole
5/8"
Max. RPM
7000
Primary Saw Application
General Purpose
Primary Material Application
Wood
Arbor Shape
Round
Series
DW
Materials Cut
Wood
Wood Cutting Type
Finishing
Max. Blade Speed
7,000 RPM
Compatible Product Type
Miter Saw, Radial Arm Saw, Table Saw
For Workpiece Material
Wood
Product Type
Circular Saw Blade
Speed - Maximum
7,000 RPM

Description

The DEWALT DW3106 Circular Saw Blade is a carbide-tipped blade designed for use with table and miter saws. With a 10-inch diameter, this blade is suitable for cutting softwood, hardwood, chipboard, and plywood materials.


Key Features of the DEWALT DW3106 Circular Saw Blade:

  • Thin Kerf: Supports efficient cutting of softwood, hardwood, chipboard, and plywood.

  • Carbide Construction: Carbide-tipped blade designed for durability and precise cuts.

  • Computer-Balanced Plate: Intended to minimize vibration during use.

  • Anti-Kickback Shoulder: Designed to enhance durability and reduce the likelihood of binding during operation.

  • Anti-Stick Coating: Applied to help reduce friction during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.